Beli float valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Float Valve (Katup Bola Pelampung)atribut:
- UNSPSC: 40141610
- Connection: NPT
- Mounting: Pipe
- BOBBY Float Valves (Katup Bola Pelampung)atribut:
- UNSPSC: 40141610
- Mounting: Bulkhead
- Valve Flow - Pressure (1) (psi): 35
- Valve Flow - Pressure (2) (psi): 85
- KERICK Float Valves With FloatDeskripsi:These float valves include a float valve and float ball and control fluid levels in industrial and agricultural applications. Select kits also include threaded rods.atribut:
- UNSPSC: 40141610
- Float Material: Polyethylene
- Float Size (inch): 1-1/2x4
- Maximum Pressure: 100
- Standards: NSF
- Valve Flow - Flow (1) (gpm): 1.3
- Valve Flow - Flow (2) (gpm): 1.6
- Valve Flow - Pressure (1) (psi): 40
- Valve Flow - Pressure (2) (psi): 60
- Valve Material: PVC
- PORTACOOL Float ValveDeskripsi:These accessories keep portable evaporative and misting coolers clean and functional. They're used for applications such as covering units that aren't in use, preventing odors and water scale deposits, making power connections, and replacing worn or broken components.atribut:
- Accessory Type: Float Valve
- Includes: Float Valve
- UNSPSC: 31160000
- Width (inch): 3/4
- WATTS Float Valves With FloatDeskripsi:These float valves include a float valve and float ball and control fluid levels in industrial and agricultural applications. Select kits also include threaded rods.atribut:
- UNSPSC: 40141610
- Float Material: Polyethylene
- Maximum Pressure: 100
- Maximum Temperature (°F): 140
- Rod Material: Brass
- Valve Flow - Flow (1) (gpm): 1.5
- Valve Flow - Flow (2) (gpm): 3
- Valve Flow - Pressure (1) (psi): 50
- Valve Flow - Pressure (2) (psi): 100
- HUDSON VALVE Self Contained Float ValvesDeskripsi:These self-contained fill valves employ fluid pressure, rather than a lever arm and ball to close the valve. The innovative design features durable, glass-filled nylon body construction, with stainless steel, silicone, and ABS plastic internal components.atribut:
- UNSPSC: 40141610
- Connection (in FNPT): 1/2
- Diameter (inch): 2-1/2
- Flow Rate (gpm): 5 To 40
- Height (inch): 5-1/2
- Material of Construction: ABS Plastic
- Maximum Pressure: 100
- Temperature Range (°F): 0 to 150
- BOB Float Valves (Katup Bola Pelampung)atribut:
- UNSPSC: 40141610
- Connection: NPT
- Product Type: Float Valve
- Valve Flow - Pressure (2) (psi): 85
- KERICK Air Intake System Float Valves (Komponen Intake)atribut:
- UNSPSC: 40141610
- Body Material: PVC
- Compliance: NSF/ANSI 61, Standard 169
- Connection: NPT
- Connection Type: MNPT
- Maximum Pressure: 100
- Product Type: Float Valve with Threaded Outlet
- Valve Material: PVC
- WATTS Float Valves (Katup Bola Pelampung)atribut:
- UNSPSC: 40141610
- Body Material: Bronze
- Maximum Temperature (°F): 180
- Rod Material: Brass
- Valve Flow - Pressure (1) (psi): 50
- Valve Flow - Pressure (2) (psi): 100
- Valve Material: Bronze
- KECKLEY Float Valves (Katup Bola Pelampung)atribut:
- UNSPSC: 40141610
- Connection: NPT
- Connection Type: NPT
- Features: Internal Pilot Control
- Float Material: Stainless Steel
- Float Size (inch): 7
- Includes: and Ball; Lever; Rod
- Mounting: Horizontal Piping
- Product Type: Globe Float Valve
- Rod Length (inch): 16
- Rod Material: Brass
- Rod Thread (in): 5/16-18
- Seat: Single
- Service: Dead End
- Style: Type 7
- Valve Flow - Pressure (1) (psi): 1
- Valve Flow - Pressure (2) (psi): 40
- TOTO float valve (Katup Pelampung)Deskripsi:float valveFor low tank drain valve (50mm, TUS890C series)atribut:
- Diameter (mm): 68
- Length (mm): 315
- WATTS Air Intake System Float Valve (Komponen Intake)Deskripsi:General service float valve bodies do not include a float or rod. These bodies help regulate liquid levels in containers.
- TOTO Float Valve (Katup Tangki Toilet)atribut:
- Suitable For: (CS406B series)
- Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- CM Swing Foot Valve Flange Endatribut:
- Material: PVC
- ARITA Foot Valve Connectionatribut:
- Nominal Pressure (bar): PN 6
- Seal Test Pressure (bar): 10
- Strength Pressure (bar): 9
- Suitable Medium: Water
- Suitable Temperature (°C): <60
Daftar Harga float valve Terbaru November 2026
| Non Brand Float Valve (Katup Bola Pelampung) | Rp479.900 |
| BOBBY Float Valves (Katup Bola Pelampung) | Rp439.900 |
| KERICK Float Valves With Float | Rp229.900 |
| PORTACOOL Float Valve | Rp1.799.900 |
| YUTA Floating Valve | Rp91.900 |
| WATTS Float Valves With Float | Rp609.900 |
| Onda Floating Valve (Stop Kran Otomatis) | Rp259.900 |
| SAN-EI Floating Ball (Bola Pelampung) | Rp48.900 |
| HUDSON VALVE Self Contained Float Valves | Rp1.099.900 |
| BOB Float Valves (Katup Bola Pelampung) | Rp799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/1zP109989071-1.jpg)
/ovP109415895-1.jpg)




/P103082561-1.jpg)
/nrP108436855-18.jpg)

/odP109415877-1.jpg)
/q2P109415938-1.jpg)
/qkP109415956-1.jpg)

/paP109415910-1.jpg)

/ezP116766539-1.jpg)
/rgP110867988-1.jpg)
/hfP102121627-4.jpg)
/CM%20Swing%20Foot%20Valve%20Flange%20End/qpP109532961-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)